![tab13618](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970109.jpg?preset=medium)
ABB 20 Ft.Color-Keyed Hydraulic Hose
Description
Hose non-metallic for use with high-pressure hydraulic pump of single acting cylinders and tools. Rated for 10000 psi.
Specifications
Brand Name | ABB | Item Name | Hydraulic Hose |
Type | Non-Metallic | Length | 20 ft |
Pressure Rating | 10000 lb/in² | Material | Steel Reinforced Rubber |
Color | Orange | For Use With | Hydraulic Pump |
Application | For use with Electric Hydraulic Pumps. | UPC | 786210136189 |
Packages
1 - UNIT - 1 |