Abbotsford
tab13620

ABB 13620 Color-Keyed® Hand switch for 13600

Price $1,262.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:13620
Documents Documents

Description

Hand switch with 10 foot cord, allows easy operation of hydraulic pumps.

Specifications

Brand Name ABB Item Name Hand Switch
Type Slimline Dimensions 3-5/8 in L x 1-1/2 in W x 1-1/8 in T
Includes 10 ft Cord Application For 13600 Hydraulic Remote Pump
UPC 786210136202

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok