GREENLEE 10800 1/2-2" Greenlee Conduit Punch/Die Kit
Description
Save time and ensure accuracy. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal. Includes : 77P-1/2 UPC 11361 punch buster, 14722 UPC 14722 round die, 77P-3/4 UPC 11362 punch, 124AVUPC 06972 round die, 77P-1 UPC 11363 punch buster, 126AV UPC 04011 round die, 77P-1-1/4 UPC 11364 punch buster, 128AV UPC 04013 round die, 77P-1-1/2 UPC 11365 punch.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® SC |
Item Name | Knockout Punch Set | Type | Knockout,Self Centering |
Conduit/Pipe Size | 1/2 - 2 in | Includes | 77P-1/2P 1/2 in Punch Buster SC, 14722 1/2 in Round Die, 77P-3/4P 3/4 in Punch Buster SC, 124AV 3/4 in Round Die, 77P-1P 1 in Punch Buster SC, 126AV 1 in Round Die, 77P-1-1/4P 1-1/4 in Punch Buster SC, 128AV 1-1/4 in Round Die, 77P-1-1/2P 1-1/2 in Punch Buster SC, 440AV 1-1/2 in Round Die, 77P-2P 2 in Punch Buster SC, 442AV 2 in Round Die |
UPC | 783310108009 |
Packages
1 - UNIT - 1 |