GREENLEE 7211BB-1 1" Slug-Buster® Conduit Punch Unit
Description
Slug-Buster® Knockout punch unit. The contractor’s choice – worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Used to punch mild steel, aluminum, fiberglass and plastic.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Hydraulic Knockout Punch Unit | Type | Round |
Size | 1.362 in | Capacity | 10 ga Mild Steel |
Hole Size Actual | 1.362 in | Weight | 1.0 lb |
Includes | 721-1 Punch, 126AV Die, 249AVBB Draw Stud | Application | For Punch Mild Steel, Aluminum, Fiberglass and Plastic, 1 in Conduit |
UPC | 783310319641 |
Packages
1 - UNIT - 1 |