GREENLEE 7211BB-3/4 3/4" Slug-Buster® Conduit Punch Unit
Description
Slug-Buster® Knockout punch unit. The contractor’s choice – worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Used to punch mild steel, aluminum, fiberglass and plastic.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Hydraulic Knockout Punch Unit | Type | Round |
Size | 1.115 in | Capacity | 10 ga Mild Steel |
Hole Size Actual | 1.115 in | Weight | 0.8 lb |
Includes | 721-3/4 Punch, 124AV Die, 249AVBB Draw Stud | Application | For Punch Mild Steel, Aluminum, Fiberglass and Plastic, 3/4 in Conduit |
UPC | 783310319634 |
Packages
1 - UNIT - 1 |