Abbotsford
grn7806sb

GREENLEE 1/2-2 inch Greenlee Flex Driver Kit, Steel

Price $1,669.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:7806-SB

Description

Standard – Quick Draw® Driver kit includes 1/2 through 2 inch Slug-Buster® conduit size punches and Dies 2 draw studs, 1 Adapter, 1 Spacer and case.

Specifications

Brand Name Greenlee Sub Brand Quick Draw®
Item Name Hydraulic Driver Punch Set Type Standard
Size 1/2" - 2" conduit size knockouts (hole size: 0.89" - 2.42" or 22.5 mm - 61.5 mm) Includes Quick Draw Driver, Slug-Buster Punches and Dies, Spacer, Adapter, (2) Draw Studs and Case
Application For 1/2 - 2 in Conduit UPC 783310342939

Packages

1 - UNIT - 1