Abbotsford
mil247521xc

MILWAUKEE TOOL 2475-21XC M12™ Compact Inflator Kit

Price $278.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2475-21XC

Description

FASTEST CORDLESS TIRE INFLATOR. The Milwaukee® M12™ Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. With the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26” inch hose with an all brass Schrader chuck.


Fastest cordless tire Inflator: top-off a car tire in under 1 minutes (28 - 35 PSI)

Inflates car, LT truck, and compact equipment tires

REDLINK™ Intelligence: TrueFill™ auto shut-off technology increases accuracy, protects from over-temp and over-fill

High efficiency pump and motor for true 120 PSI capability

ILLUM digital gauge with target and current pressure reading

Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 30-45 psi

Compact, portable, and easy-to-store in any car or truck

Weather and impact resistant with a reinforced cage

Anti-vibration feet for no tool movement while running

3-year limited warranty

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Compact Inflator Type Cordless
Dimensions 6-1/2 in L x 3.83 in W x 7.5 I H Color Red/Black
Includes (1) 2475-20 M12 Compact Inflator, (1) 48-11-2440 M12 RedLithium XC 4.0 Extended Capacity Battery Pack, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) Ball Inflation Needle, (1) Presta Chuck, (1) Schrader Chuck, (1) Inflator Nozzle Application For Car, LT Truck and Compact Equipment Tires
UPC 045242518869

Packages

1 - UNIT - 1