![grnglss980kit002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139768.jpg?preset=medium)
GREENLEE GLSS980KIT002 Shearing Station Kit with 980
Description
PRODUCT FEATURES:- Hydraulically powered and comes with Greenlee 980 electric pump - Powerful 30-Ton Ram - Easily and quickly shears through tough material - Laser-Marked Measuring System - Accurately shear each piece to precise length with movable arm and measuring stop - Quick Die Change System - Easily swap out dies with no tools or loose parts - Automatic Retraction - Retaining spring arm brings back dies into starting position for next cut - Material Rest - Keeps material perpendicular for clean cuts and extended die life - Hydraulic Hose Through-Hole- Safely contains hydraulic hose from the pump to the ram
Specifications
Brand Name | Greenlee | Item Name | Shearing Station Kit |
Type | Strut & Threaded Rod Hydraulic Shearing Kit | Cutting Capacity | 1-5/8 x 1-5/8 in and 1-5/8 x 7/8 in Single Strut, 1/4, 3/8, 1/2, 5/8 in Threaded Rod, 1-5/8 x 3-1/4 in Back to Back Strut, 2-1/8 x 1-1/16 in Cooper B-Line 4D21, 2-1/8 x 2-1/8 in Cooper B-Line 4D22 |
Overall Length | 60 in | Housing Material | Tool Steel |
Includes | Shearing Unit Cart and Casters 980 Electric Hydraulic Pump Single Die Set Threaded Rod Die Set | Application | Strut & Threaded Rod |
UPC | 783310082613 |
Packages
1 - UNIT - 1 |