Abbotsford
mil49162732

MILWAUKEE TOOL 49-16-2732 6-inch Saw Chain

Price $39.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2732

Description

The MILWAUKEE® 6" Saw Chain is to be used with the Milwaukee M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20). The Full House Chain features a cutter on every drive link, which minimizes vibration and delivers clean cuts. The design delivers fast cuts and minimizes kickback. The saw chain has a durable design and is weather-resistant for increased life.


For use with the Milwaukee® M12 FUEL™ HATCHET 6" Pruning Saw (2527-20)

Full House Chain minimizes vibration and delivers clean cuts

Low-Kickback Saw Chain (Meets ANSI B175.1 STD)

LEN: 6"

Pitch: 3/8" Low Profile

GA: 0.043"

DRV Links: 28

To be used with Narrow Kerf Bars

File SZ: 4.5mm

Optimized to increase run-time

Specifications

Brand Name Milwaukee Item Name Saw Chain
Size 6 in L Material Steel
Type Weather Resistant, Low Profile Specifications 0.043 x 3/8 in
Color Gray Dimensions 6 in L
For Use With 2527-20 M12 Fuel Hatchet 6 in Pruning Saw Standards ANSI B175.1
UPC 045242568840

Packages

1 - UNIT - 1
Customers who bought this item also bought