Abbotsford
mil49252281

MILWAUKEE TOOL 49-25-2281 Universal Fit OPEN-LOK™ 5-in-1 Drywall Blade 1 Pack

Price $14.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-2281

Description

The Universal Fit OPEN-LOK™ 5-in-1 Drywall Blade 1 Pack is designed for Oscillating Multi-Tools. This precision laser cut drywall blade delivers a 5-in-1 functionality for all your drywall cutting needs. The leading edge is curved for smooth cuts and is the perfect width while oscillating to match the width of a standard electrical box. There are piercing tips on the sides of the blades to easily puncture into the drywall for clean starts. The back-facing side blade offers the ability for you to make extremely accurate and detailed cuts, such as circles or curves. Notches on the side of the blade offer 2-in-1 functionality for shaving off excess drywall for an exact fit and can also be used in conjunction with the laser etching for a depth guide. This multi-tool blade is designed and made in the USA.


UNIV Fit OPEN-LOK™ ANCH For Quick BLD Changes

5-in-1 Drywall BLD

Ideal for Clean, CNTRLled Cuts In Drywall

RND Cuts For Pipe, RCSD LTINg, SPKRs, and More!

Specifications

Brand Name Milwaukee Sub Brand Open-Lock™
Item Name Multi-Tool Drywall Blade Type 5-in-1
Length 3.7 in Thickness 0.03 in
Material Bi-Metal Color/Finish Black
UPC 045242571413

Packages

1 - UNIT - 1