
GREENLEE 6 inch Caster Kit (2 Locking Swivel, 2 Rigid)
Description
PRODUCT FEATURES:• Capacity : 900lbs dynamic load• Caster Bolt Pattern : 2-3/4" x 3-1/2"• Material : Polyurethane over Polyolefin• Ship Weight : 25lbs• Type : Locking Swivel and Rigid• Wheel Diameter : 6"• Wheel Tread : 2"INCLUDES:• 2 locking swivel 6" x 2" polyurethane Coated Casters• 2 rigid 6" x 2" polyurethane Coated Casters
Specifications
Brand Name | Greenlee | Item Name | Caster Kit |
Type | Locking Swivel And Rigid | Load Capacity | 900 lb |
Wheel Diameter | 6 in | Wheel Width | 2 in |
Material | Polyurethane Over Polyolefin | Wheel Type | Rigid/Swivel |
Bearing Type | Roller | Mounting Plate Dimensions | 2-3/4 x 3-1/2 in |
Color/Finish | Maroon/Zinc Chromate | Includes | (2) 6 x 2 in Locking Swivel Polyurethane Coated Casters, (2) 6 x 2 in Rigid Polyurethane Coated Casters |
Application | For All Purpose Industrial and Commercial Casters, Material Carts | UPC | 783310078685 |
Packages
1 - UNIT - 1 |