
GREENLEE 8 inch Caster Kit (2 Locking Swivel, 2 Rigid)
Description
INCLUDES:• 2 locking swivel 8" x 2" polyurethane Coated Casters• 2 rigid 8" x 2" polyurethane Coated CastersSPECS:• Capacity : 900lbs dynamic load• Caster Bolt Pattern : 2-3/4" x 3-1/2"• Material : Polyurethane over Polyolefin• Ship Weight : 25lbs• Type : Locking Swivel and Rigid• Wheel Diameter : 8"• Wheel Tread : 2"
Specifications
Brand Name | Greenlee | Item Name | Caster Kit |
Type | Locking Swivel And Rigid | Load Capacity | 900 lb |
Wheel Diameter | 8 in | Wheel Width | 2 in |
Material | Polyurethane Over Polyolefin | Wheel Type | Rigid/Swivel |
Bearing Type | Roller | Mounting Plate Dimensions | 2-3/4 x 3-1/2 in |
Color/Finish | Maroon/Zinc Chromate | Includes | (2) 8 x 2 in Locking Swivel Polyurethane Coated Casters, (2) 8 x 2 in Rigid Polyurethane Coated Casters |
Application | For All Purpose Industrial and Commercial Casters, Material Carts | UPC | 783310078708 |
Packages
1 - UNIT - 1 |