
HAMMOND MANUFACTURING 1425P Hammond Manufacturing 1425P Series Lite Duty Caster Set
Description
Lite duty caster set with 2.37 inch wheel. Twin nylon swivel wheels with zinc axles and hoods. 5/16-18 threaded stem mounts into existing holes in base of rack. Final mounting height of 2.75 inch. Features zinc plated ball bearing pivot, composite wheels.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1425P Series |
Item Name | Caster Set | Type | Light-Duty |
Load Capacity | 400 lb | Wheel Diameter | 2.37 in |
Material | Nylon | Wheel Type | Twin Swivel |
Stem Type | Threaded | Mounting Plate Dimensions | 2-3/4 in H |
Color/Finish | Zinc-Plated | UPC | 623980784007 |
Packages
1 - UNIT - 1 |