Abbotsford
kln180230

KLEIN TOOLS 1802-30 Block and Tackle with Anchor Hook Cat. No. 258

Price $269.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1802-30

Description

All Klein block and tackle use high-quality, 3/8-Inch (10 mm) diameter rope. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. This package features two blocks with a standard anchor hook with a maximum safe loadof 750-pound (340 kg).


These are NOT occupational protective hooks. NOT for human support

Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load

Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings

Forged hook Cat. No. 258

All Klein block and tackle use high-quality, 3/8-Inch (10 mm) diameter rope

25-Foot (7.62 m) rope length

Maximum safe load is 750-pound (340 kg)

Specifications

Brand Name Klein Tools Item Name Block and Tackle
Type Block & Tackle with Standard Hooks Material Aluminum Alloy with Bronze Bushing, Galvanized Steel Shell Block
Working Load Limit 750 lb Rope Size 3/8 in dia x 300 in L
Weight 2.800 lb Dimensions 3 in W
Includes Standard Anchor Hook Application For Lifting Loads
UPC 092644480225

Packages

1 - UNIT - 1