KLEIN TOOLS 1802-30SR Block and Tackle Spliced to Cat. No. 268 Block
Description
Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Available with standard snap hooks or guarded snap hooks (with snap hook nose lengthened to extend over the latch or keeper).
Specifications
Brand Name | Klein Tools | Item Name | Block and Tackle with Standard Hook |
Type | Block & Tackle with Standard Hooks | Material | Nylon Rope, Aluminum Alloy with Bronze Bushings, Galvanized Steel Shell Blocks |
Working Load Limit | 750 lb | Rope Size | 3/8 in x 25 ft |
Weight | 2.8 lb | Dimensions | 12.096 in L x 4-1/2 in W x 5.189 in H |
Includes | 267, 268 Blocks, 258 Anchor Hook | Application | For Lifting Loads |
UPC | 092644480232 |
Packages
1 - UNIT - 1 |