
Hand Truck Coilpak
Description
MAXIS Hand truck designed to hold up to 5 stacked SIMpull ® CoilPAK™ payoffs. Space saving design great for service trucks and vans. Transport SIMpull ® CoilPAK™ payoffs with ease. Incorporates a payoff guide that allows you to pull at any angle, helps to straighten wire, reduces wire memory. Heavy duty rubber solid wheels, no flats.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull CoilPAK™ |
Item Name | Hand Truck | Overall Width | 14-1/2 in |
Overall Height | 53-1/4 in | Overall Depth | 22 in |
Wheel Type | Solid | Wheel Material | Rubber |
Application | For Used to Hold up to 5 Stacked SIMpull ® CoilPAK™ Payoffs | UPC | 032886911408 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |