Abbotsford
kln54831mb

KLEIN TOOLS 54831MB MODbox™ Utility Cart

Price $319.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54831MB

Description

The MODbox™ Utility Cart can transport up to 500 pounds of material in the shop, warehouse, etc. The 39-Inch height creates the ideal jobsite worksurface and makes pushing and pulling the cart more comfortable. It features durable 6-Inch rubber wheels that easily travel over rough terrain, top shelf notches to steady conduit and boards for cutting, leg holes for running spools of wire, and side rails that fit MODbox™ tool pouches and accessories.

Specifications

Width 25.5 in Height 39 in
Material Polypropylene Color Black
UPC 092644548314

Packages

1 - UNIT - 1