
Dolly Coilpak
Description
Designed to hold 5 stacked SIMpull® CoilPAK™ Payoffs as part of the SIMpull® circuit wire management system. Simple economical design allows for safer jobsite transport. Incorporates a payoff guide that allows you to pull at any angle, helps to straighten wire, reduces wire memory.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull CoilPAK™ |
Item Name | Dolly | Load Capacity | 28 lb |
Length | 24.25 in | Width | 20-1/2 in |
Height | 55-1/2 in | Material | Steel |
Type | Flat | Color | Red |
Application | For Cable Pulling | UPC | 032886912085 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |