
GREENLEE 62 inch Spindle for 687 Reel Stand
Description
Steel spindles with grooves to fit reel stand rollers.PRODUCT FEATURES:• Capacity : 6000.000 LB (2721.55 KG) 59.000 IN (1500.000 MM) between grooves• Size : 2-3/8 IN (60.000 MM) DiameterX 62.000 IN (1575.000 MM)• Type : Reel Stand• Weight : 42.000 LB (19.000 KG)
Specifications
Brand Name | Greenlee | Item Name | Reel Stand Spindle |
Size | 2-3/8 in | Material | Steel |
Type | Reel Stand | Specifications | 5000 lb |
Color | Green | Dimensions | 62 in L x 2-3/8 in W |
Application | For Handling Spool of Wire | UPC | 783310153214 |
Packages
1 - UNIT - 1 |