![grn687](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137150.jpg?preset=medium)
GREENLEE 13 inch-28 inch Greenlee Screw Type Reel Stand, Green
Description
Screw-Type Reel stand. Wide, welded steel base for added stability with four 5/8 inch mounting holes. Rollers fit in the spindle groove to keep the spindle in place and turning freely. Two stands and a spindle are required for a complete setup.
Specifications
Brand Name | Greenlee | Item Name | Reel Stand |
Load Capacity | 2500 lb | Height | 13 - 27 in |
Material | Steel | Type | Screw, Telescoping |
Maximum Reel Width | 711 - 1422 mm | Color | Green |
Includes | (1) Stand Only | Application | Handling Spool of Wire |
UPC | 783310170761 |
Packages
1 - UNIT - 1 |