Abbotsford
rac55455

RACK-A-TIERS 55455 E-Z Roll Wire Rack

Price $184.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:55455

Description

The E-Z Roll Wire Rack is the ultra compact and collapsible wheeled wire dispenser.When you're ready to pull wire, wheel the E-Z Roll into position and dispense wire directly from your pipe bender or 1" EMT.FEATURES & BENEFITS:• Rigid Steel Construction• Light-weight Design• Durable "Caution Yellow" Finish• Compact (fits in any job box)• 150 lb. Load Tested• Holds Reels up to 24"

Specifications

Brand Name Rack-A-Tiers Item Name Wire Rack
Type Lightweight, E-Z Roll Capacity 150 lb
Material Rigid Steel Application For Holding Reels up to 18 in
UPC 625912554559

Packages

1 - UNIT - 1