ABB ORG2 Sta-Kon® Terminal Carrying Case, Blue
Description
Sta-Kon® heavy-duty steel drawer with (17) compartments to hold Sta-Kon® terminals, Color-Keyed® lugs, Ty-Rap® cable ties and other small parts. Metal construction with blue colour. Does not include Thomas Betts products.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Carrying Case | Type | Installation Kit |
Material | Metal | Color | Blue |
Number of Compartments | 17 | Application | For Organize a Wide Variety of Sta-Kon Terminals |
UPC | 786210834573 |
Packages
1 - UNIT - 1 | 300 - UNIT = 300 |