
HAMMOND MANUFACTURING 18 inch x 18 inch Hammond Fold Down Shelf, Gray
Description
Fold down shelf supports various equipment used temporarily to service/program switchgear inside enclosures. Mounts with bolts through doors or sides.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | FDS Series |
Item Name | Fold Down Shelf | Height | 1 in |
Width | 18 in | Depth | 18 in |
Material | Steel | Color | Gray |
Finish | ANSI 61 Gray Paint | Load Capacity | 100 lb |
Series/Model | FDS Series | Includes | Bolts, Hardware |
Standards | REACH, RoHS Compliant | Application | For Supporting Various Equipment used Temporarily to Service/Program Switchgear Inside Enclosures |
UPC | 623980407173 |
Packages
1 - UNIT - 1 |