
KLEIN TOOLS 55921 Tradesman Pro™ Modular Wall Rack
Description
Easily customize your tool set up and storage in your garage, shop, or work van. The Modular Wall Rack is made of heavy-duty anodized aluminum and securely stores three Modular Tool Pouches. Easily change out tool pouches with the quick-lease clip design.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Modular Wall Rack | Type | Heavy-Duty, Silicone Grip |
Dimensions | 24 in L x 2 in W x 1-1/2 in H | Material | Aluminum |
Finish | Anodized | For Use With | Click Lock™ Modular System, 56009, 56010, 56014 and 56024 Type instant Adhesive |
Includes | (2) Non-Conductive Eyelets and (1) Tube Quick-Drying Glue | Standards | CE Certified, FL1, REACH, RoHS Compliant |
Application | For Fiberglass Fish Tape Repair, Tool Storage and Organization | UPC | 092644559211 |
Packages
1 - UNIT - 1 |