Abbotsford
kln5246

KLEIN TOOLS 5246 Tradesman Pro Padded Tool Belt, Large

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:5246
Documents Documents

Description

Mix and match Klein Tradesman Pro pouches as desired to carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt fits 35'' - 39'' (889 - 991 mm) waists.PRODUCT FEATURES:• 2 inch wide belt features padded liner with breathable mesh interior• Thick, rugged leather belt ends• Side handles for ease of lifting• Includes metal connection points to attach suspenders for extra support• Large fits 35'' - 39'' waists

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Padded Tool Belt Type Large
Width 5 in Length 49 in
Waist Size 35 - 39 in Thickness 1/2 in
UPC 926442002672

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok