
KLEIN TOOLS 5202M General-Purpose Belt - Medium, Black
Description
Keep all your pouches and holders together with this general-purpose tool belt. Designed to carry tool pouches and holders. Removable single-tongue buckle held by two heavy-duty snaps. Durable construction.SPECIFICATIONS:- Waist Size: 32'' to 40'' (81.3 to 101.6 cm)- Overall Width: 1.5'' (38.1 mm)- Belt Width: 1.5'' (38.1 mm)
Specifications
Brand Name | Klein Tools | Item Name | Tool Belt |
Type | General Purpose, Medium | Width | 1-1/2 in |
Waist Size | 32 - 40 in | Buckle Type | Removable Single Tongue |
Webbing Material | Leather | Color | Black |
Application | Use to Carry Tunnel Loop and Slotted Tool Pouches and Holders | UPC | 092644552052 |
Packages
1 - UNIT - 1 |