Abbotsford
kln5225

KLEIN TOOLS 5225 Adjustable PolyWeb Tool Belt

Price $23.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5225

Description

The Klein Tools Webbed-Polypropylene Adjustable Tool Belt is constructed of heavy-duty 2-Inch wide polypropylene webbing and fits waist sizes up to 48-InchPRODUCT FEATURES:- Fits waist sizes up to 48-Inches (1219 mm) - Accommodates tunnel loop and slotted tool pouches and holders - 2-Inch (51 mm) wide polypropylene webbing - Rugged metal buckle for quick release and easy adjustment - Corrosion resistance hardware


Fits waist sizes up to 48-Inch (121.9 cm)

Accommodates tunnel loop and slotted tool pouches and holders

2-Inch (5.1 cm) wide polypropylene webbing

Rugged metal buckle for quick release and easy adjustment

Corrosion resistance hardware

Made in USA of global components

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type General Purpose, Adjustable, X-Large Width 2 in
Waist Size 32 - 48 in Webbing Material Polypropylene
Hardware Material Metal Buckle Color Brown
Application Use to Carry Tunnel Loop and Slotted Tool Pouches and Holders UPC 092644552205

Packages

1 - UNIT - 1