
KLEIN TOOLS 5415 Heavy-Duty Embossed Tool Belt, Medium
Description
This Klein Tools Heavy-Duty Medium Embossed Tool Belt features leather material embossed with a basket-weave pattern for added style. The belt is secured by a double-tongue buckle and is made to fit 36 - 44 in. waist sizes.PRODUCT FEATURES:• Strong, heavy-duty leather.• Equipped with a double-tongue buckle.
Specifications
Brand Name | Klein Tools | Item Name | Embossed Tool Belt |
Type | General Purpose, Medium, Heavy Duty | Width | 2 in |
Length | 47 in | Waist Size | 36 - 44 in |
Buckle Type | Double Tongue | Webbing Material | Leather |
Color | Tan | UPC | 092644552502 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |