
KLEIN TOOLS 5415L Heavy-Duty Embossed Tool Belt, Large
Description
This Klein Tools Heavy-Duty Embossed Leather Large Tool Belt features durable leather construction and is embossed with a classic basket-weave pattern. The belt fits waist sizes 40 in. to 48 in. and securely fastens with a double-tongue buckle.PRODUCT FEATURES:• Strong, heavy-duty leather.• Equipped with a double-tongue buckle.
Specifications
Brand Name | Klein Tools | Item Name | Embossed Tool Belt |
Type | General Purpose, Large, Heavy Duty | Width | 2 in |
Length | 51 in | Waist Size | 40 - 48 in |
Buckle Type | Double Tongue | Webbing Material | Leather |
Color | Tan | Application | Equipped with a double tongue buckle |
UPC | 092644552519 |
Packages
1 - UNIT - 1 |