Abbotsford
kln5415s

KLEIN TOOLS 5415S Heavy-Duty Embossed Tool Belt, Small

Price $47.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5415S

Description

Keep all your pouches and holders together with this heavy-duty embossed tool belt. Strong, heavy-duty leather ensures long life. Equipped with a double-tongue buckle for rugged wear.PRODUCT FEATURES:• Strong, heavy-duty leather.• Equipped with a double-tongue buckle.


Keeps tool pouches and holders together

Fits waist size 32-Inch to 40-Inch (81.3 to 101.6 cm)

Specifications

Brand Name Klein Tools Item Name Embossed Tool Belt
Type General Purpose, Small, Heavy Duty Length 43 in
Width 2 in Height 1.0 in
Material Leather Color Tan
Application To Keep all Your Pouches and Holders Together UPC 092644552526

Packages

1 - UNIT - 1