![kln55918](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160598471.jpg?preset=medium)
KLEIN TOOLS 55918 Tradesman Pro™ Modular Tool Belt - Medium
Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 31-Inch to 34-Inch (78.7 to 86.4 cm) waists.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Tool Belt | Type | Click Lock Modular, Medium |
Width | 5 in | Length | 44-1/2 in |
Waist Size | 31 - 34 in | Webbing Material | Leather/Polyester |
For Use With | Klein Tools Tradesman Pro Pouches | Thickness | 1 in |
Color | Black | Application | Use With Klein Tools Tradesman Pro™ Pouches |
UPC | 092644559181 |
Packages
1 - UNIT - 1 |