
KLEIN TOOLS 55919 Tradesman Pro™ Modular Tool Belt - Large
Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 35-Inch to 39-Inch (88.9 to 99.1 cm) waist.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Modular Tool Belt | Type | Large |
Width | 5 in | Length | 49 in |
Waist Size | 35 - 39 in | Webbing Material | Leather/Polyester |
For Use With | Klein Tools Tradesman Pro™ Pouches | Color | Black |
Application | Use With Klein Tools Tradesman Pro™ Pouches | UPC | 092644559198 |
Packages
1 - UNIT - 1 |