
KLEIN TOOLS 55920 Tradesman Pro™ Modular Tool Belt - XL
Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 40-Inch to 44-Inch (101.6 to 111.8 cm) waist.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Modular Tool Belt | Type | Click Lock™ Modular |
Width | 5 in | Length | 54 in |
Waist Size | 40 - 44 in | Webbing Material | Leather/Polyester |
Color | Black | Includes | Tradesman Pro™ Pouches |
Application | Use With Klein Tools Tradesman Pro™ Pouches | UPC | 092644559204 |
Packages
1 - UNIT - 1 |