Abbotsford
kln5704l

KLEIN TOOLS 5704L PowerLine Padded Tool Belt, Large

Price $83.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5704L

Description

Right out of the package, you'll feel like you've been wearing it for years. Constructed of double layered 1000 denier Cordura® fabric, this heavy duty tool belt naturally forms and hugs the body for comfortable, everyday use. Double nylon-stitched and rivet reinforced for exceptional resistance to abrasion, punctures, and tearing. Lightweight and comfortable in warm climates, soft and pliable in cold climates.PRODUCT FEATURES:- 5-Inch (127 mm) cushioned pad for stability and comfort - Tapered front for comfort while bending - Heavy-duty 2-Inch (51 mm) wide nylon web belt with rugged metal buckle - Fits waist sizes 36 to 40-Inch (914 mm - 1016 mm) - Cordura is a registred trademark of INVISTA for durable fabrics


5-Inch (12.7 cm) cushioned pad for stability and comfort

Tapered front for comfort while bending

Heavy-duty 2-Inch (5.1 cm) wide nylon web belt with rugged metal buckle

Fits waist sizes 36 to 40-Inch (91.4 to 101.6 cm)

Stays soft and plyable in the cold, is lightweight abd comfortable in the heat

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Belt Type Tapered Front, Padded, Large
Width 2 in Waist Size 36 - 40 in
Webbing Material Cordura Nylon Hardware Material Metal Buckle
Color Black Application Tapered for comfort while bending
UPC 092644551635

Packages

1 - UNIT - 1