![kln5705](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255256215.jpg?preset=medium)
KLEIN TOOLS 5705 PowerLine Web Work Belt
Description
The Klein Tools Powerline Web Work Belt features durable nylon webbing and a metal buckle which allows for quick release and size adjustments. The belt fits waists up to 54-Inch and can accommodate slotted or tunnel-loop style pouches.PRODUCT FEATURES:- Adjustable belt fits waist sizes up to 54-Inches (1372 mm) - Heavy-duty, 2-Inch (51 mm) wide nylon webbing for extra strength - Accommodates tunnel loop and slotted tool pouches and holders - Rugged metal buckle for quick release and adjustmen
Specifications
Brand Name | Klein Tools | Sub Brand | PowerLine™ |
Item Name | Web Work Belt | Type | Adjustable, Universal |
Width | 2 in | Waist Size | Up to 54 in |
Buckle Type | Clip | Webbing Material | Nylon |
Hardware Material | Metal Buckle | Color | Black |
Application | Use to Carry Tunnel Loop and Slotted Tool Pouches and Holders | UPC | 092644551659 |
Packages
1 - UNIT - 1 |