Abbotsford
kln5710l

KLEIN TOOLS 5710L 4-Piece Electricians Combo Set, Large

Price $272.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5710L

Description

The Klein Tools 4-Piece Large Electrician's Combo Set features a combination of tool holders offering flexibility in storing your tools and keeping them accessible. The Cordura nylon material is double-stitched and riveted for durability and the foam padding offers extra stability and greater comfort for consistent use.PRODUCT FEATURES:- Includes: 8-Pocket Tool Pouch (Cat. No. 5718); 19-Pocket Tool Pouch (Cat. No. 5719); Hammer Holder (Cat. No. 5706); Padded Tool Belt (includes nylon web belt Cat. No. 5704) - Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing - Pouches have reinforced bottoms - Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools - Double nylon-stitched and rivet reinforced for durability - Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt - This is NOT an occupational protective belt - Cordura® is a registered trademark of INVISTA for durable fabrics


Includes: 8-Pocket Tool Pouch (Cat. No. 5718) 19-Pocket Tool Pouch (Cat. No. 5719) Hammer Holder (Cat. No. 5706) Padded Tool Belt (includes nylon web belt Cat. No. 5704L)

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Electrician Tool Belt Type Padded, 27-Pocket
Width 2 in Length 21 in
Waist Size 36 - 40 in Webbing Material Plastic
Hardware Material Cordura Fabric Includes 5718 8-Pocket Tool Pouch, 5719 19-Pocket Tool Pouch, 5706 Hammer Holder, 5704 Padded Tool Belt
Application Tool Storage UPC 092644551758

Packages

1 - UNIT - 1