Abbotsford
rac43404

RACK-A-TIERS 43404 Extra Large Rack-A-Tiers 43402 Ventilated Back Support Belt, Nylon Web-Core Interior

Price $146.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:43404

Description

Combo belts include: Molded Air-Channel Support Belt, Electricians tool pouch, large 9 pocket tool pouch, hammer holster and tape holder.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Support Belt Type X-Large, Molded Air Channel
Width 20.0 in Webbing Material Nylon
For Use With 40 - 44 in Belts Color Black
Includes Metal Ring, Metal Buckles UPC 625912434042

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok