
FLUKE ELECTRONICS CANADA LP 649365 1.5 inch x 3.5 inch x 7.5 inch Electrical Tester Holster, Yellow/Black
Description
KEY FEATURES:- Rugged fabric holster includes flap for lead storage and built-in belt loop- Fits Fluke T3 and T5 testers- One year warranty
Specifications
Brand Name | Fluke | Item Name | Holster |
Type | Soft Style | Length | 7-1/2 in |
Width | 3-1/2 in | Height | 1-1/2 in |
Material | Nylon/Vinyl | Color | Black/Yellow |
For Use With | T3 and T5 Electrical Tester | Includes | Flap, Built-in Belt Loop |
UPC | 009596905719 |
Packages
1 - UNIT - 1 |