Abbotsford
mil233520

MILWAUKEE TOOL 2335-20 M12™ Tool Holster, Red

Price $18.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2335-20

Description

Designed to fit M12™ drilling and fastening tools, the M12™ Tool Holster increases productivity and provides the user with a quick and durable means of tool retrieval and protection on the job site. Constructed of heavy duty nylon material, the 2335-20 features an easy snap-on strap and on-board bit storage for added user convenience.


Material: heavy duty nylon

Easy-to-use snap-on strap

On board bit storage

Compatible with most M12™ drilling and fastening tools

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Tool Holster Number of Pockets 1
Material Plastic Color Black,Red
UPC 045242200962

Packages

1 - UNIT - 1