Abbotsford
grn025814

GREENLEE 0258-14 Greenlee 4-Pocket Leather Pouch

Price $62.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0258-14

Description

Four compact pocket areas designed for easy storage and tool access. Washer rivets for extra strength. Metal tool clip. Tapered compartments for tool stability. Tape chain included. Fits belts up to 3 inch wide. Top grain leather – won’t fade or stain.

Specifications

Brand Name Greenlee Item Name Tool Pouch
Type Heavy Duty Material Grain Leather
Dimensions 5 L x 2-3/4 in W x 9 in H UPC 783310563419

Packages

1 - UNIT - 1