
GREENLEE 0258-11 Greenlee 8-Pocket Leather Pouch
Description
POUCH, LEATHER 8 POCKET
Specifications
Brand Name | Greenlee | Item Name | Tool Pouch |
Type | Heavy Duty | Material | Grain Leather |
Dimensions | 7 in L x 6 in W x 10-1/2 in H | UPC | 783310563396 |
Packages
1 - UNIT - 1 |