![flucpak8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568793.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 5081580 Magnetic Hanging Pouch, Black
Description
Features a double magnet hanging kit, which enables the user to safely and comfortably hang tools while performing the job. This hanging pouch fits up to 10 different tools.
Specifications
Brand Name | Fluke | Item Name | Magnetic Hanging Tool Pouch with Strap |
Material | Polyester | Color | Black |
Dimensions | 13 x 1-3/4 x 10 in | Special Features | Multiple Pockets |
Standards | California Proposition 65 Compliant | Application | Holds upto 3 Pliers and 7 Screwdrivers |
UPC | 095969908665 |
Packages
1 - UNIT - 1 |