
FLUKE ELECTRONICS CANADA LP 5081598 RUP8 Rollup Pouch
Description
The Fluke RUP8 Rollup Pouch keeps your hand tools organized and where you need them. Elastic bands hold 5 screwdrivers and 3 pliers in their place, so you can find them when you need them. The pouch seals shut with a hook and loop closure. Tools not included.PRODUCT FEATURES:- Space for five screwdrivers and three pliers - Hook and loop closure keeps the roll-up closed - Heavy duty polyester material
Specifications
Brand Name | Fluke | Sub Brand | Fluke |
Item Name | Roll-Up Tool Pouch | Material | Polyester |
Color | Black | Dimensions | 17 x 12 in |
Special Features | Closes with Hook and Loop Fasteners | Application | For Upto 3 Pliers and 5 Screwdrivers |
UPC | 009596990867 |
Packages
1 - UNIT - 1 |