
KLEIN TOOLS 42245 Right-Hand Nail and Tool Pouch
Description
Leather construction. Large pockets have rolled-over doubled edges for extra-long life. Right-hand nail-and-tool pouch. Tunnel loop fits any belt up to 3'' (76 mm) wide. Heavy hammer loops. Belt capacity can be up to 3" wide.
Specifications
Brand Name | Klein Tools | Item Name | Right Hand Nail and Tool Pouch |
Type | Combination, 4-Pocket | Material | Leather |
Color | Brown | Belt Width | Up to 3 in |
Dimensions | 11-1/4 in L x 2 in W x 10-1/2 in H | Application | For Construction Workers, Carpenters and Other Professionals |
UPC | 092644550966 |
Packages
1 - UNIT - 1 |