KLEIN TOOLS 42246 Left-Hand Nail and Tool Pouch
Description
Leather construction. Large pockets have rolled-over doubled edges for extra-long life. Left-hand nail and tool pouch. Tunnel loop fits any belt up to 3 inch wide. Heavy hammer loops.
Specifications
Brand Name | Klein Tools | Item Name | Left Hand Nail and Tool Pouch |
Type | Combination, 4-Pocket | Material | Leather |
Color | Brown | Belt Width | Up to 3 in |
Dimensions | 11-1/4 in L x 2 in W x 10-1/2 in H | Application | For Construction Workers, Carpenters and Other Professionals |
UPC | 092644550973 |
Packages
1 - UNIT - 1 |