Abbotsford
kln5164

KLEIN TOOLS 5164 8-Pocket Tool Pouch Slotted, Black

Price $99.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5164

Description

The Klein Tools 8-Pocket Extra-Capacity Tool Pouch has plenty of room to hold the tools you need for the job. The pouch features leather construction riveted to promote longer life. The pouch conveniently attaches to your belt for ready access to items.PRODUCT FEATURES:• Has four large utility pockets, two pliers pockets and two screwdriver pockets.• Stitched and riveted leather construction for long life.• Includes a knife snap.• Slotted to fit belts up to 2'' (51 mm) wide.


Has four large utility pockets, two pliers pockets and two screwdriver pockets

Measures 6.75 x 2 x 2-Inch

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Multi-Pocket, Slotted Material Leather
Color Black Dimensions 171 mm W x 248 mm H
Application Has a knife snap, four large utility pockets, two pliers pockets and two screwdriver pockets. UPC 092644550508

Packages

1 - UNIT - 1