![kln5167](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255236056.jpg?preset=medium)
KLEIN TOOLS 5167 11-Pocket Leather Tool Pouch
Description
The Klein Tools 11-Pocket Tool Pouch is made from leather for moisture resistance and a Soft pliable feel. The pouch is constructed with rivets and stitching and uses a rivet to securely fasten the tape thong to the pouch. The 11 pocket design allows you to conveniently keep multiple tools at hand.
Specifications
Brand Name | Klein Tools | Item Name | Pouch with Padlock Shackle |
Type | 11-Pockets | Material | Riveted Leather |
Color | Black | Dimensions | 254 mm W x 267 mm H |
Application | Multi-Pocketed Pouch Holds a Variety of Tools | UPC | 092644550546 |
Packages
1 - UNIT - 1 |