KLEIN TOOLS 5175 Leather Tool Pouch
Description
Leather construction. A convenient means of keeping track of small, easily lost tools. Can be hooked on belt or slipped in almost any pocket. Riveted and stitched for extra durability.
Specifications
Brand Name | Klein Tools | Item Name | Tool Pouch |
Type | 1-Pocket | Size | Small |
Material | Leather | Belt Width | 3 in |
Dimensions | 4-3/4 in W x 7 in H | Standards | California Proposition 65 Compliant |
UPC | 926445506078 |
Packages
1 - UNIT - 1 |