![kln5183](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255236666.jpg?preset=medium)
KLEIN TOOLS 5183 Tradesman Pro™ Drill Pouch
Description
Klein Tools' Tradesman Pro Drill pouch is designed to fit both battery and impact-style drills. A strap keeps the drill securely in place. This pouch also has plenty of storage for hand tools and drill bits.PRODUCT FEATURES:• Fits most impact and battery drills• Strap keeps drill in place• Pockets for tools and drill bits
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Drill Pouch | Type | 8-Pocket |
Material | 1680D Ballistic Fabric | Color | Black, Gray, Orange Trim |
Belt Width | Up to 2 in | Dimensions | 7-1/4 in L x 3 in W x 12-1/4 in H |
For Use With | Belt | Application | For Tool Storage, Most Impact and Battery Drills |
UPC | 092644554339 |
Packages
1 - UNIT - 1 |