Abbotsford
kln5241

KLEIN TOOLS 5241 6-Pocket Tradesman Pro Tool Pouch

Price $31.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5241

Description

Organize your tools to match your jobsite needs. Mix and match this 6 pocket Klein Tools pouch with a padded tool belt. This pouch is great for carrying a variety of screwdrivers and tools for every day jobs requiring your basic tools.PRODUCT FEATURES:• Heavy duty reinforced bottoms• Features one deep center pocket and five outside pockets• Carry a variety of screwdrivers and other tools, plus tape thong• Tunnel loop fits 2 inch (51mm) belts


Tool Pouch has heavy duty reinforced bottoms

Electrician Bag features one deep center pocket and five outside pockets

Carry a variety of screwdrivers and other tools, plus tape thong

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Pouch Type Reinforced, 6-Pocket
Material Polyester Dimensions 10.25 in L x 6.75 in W x 10.25 in H
Standards California Proposition 65 Warning Application For Store Tools
UPC 092644200212

Packages

1 - UNIT - 1